Non Brand Mirror Backing Protective Cloth Tape (Lakban Pelindung Cermin)

Sebelum PPN:
Rp6.499.900
Spesifikasi
UNSPSC31201501
Adhesion to Steel (oz/inch)31
Common IndustryAssembly & Manufacturing; General Maintenance & Repair; Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length (yd)33 1/4
Imperial Tape Width (inch)12
Metric Tape Length (m)30.5
Metric Tape Width (mm)304.8
Overall Diameter (inch)3 1/4
Product FormContinuous Roll
SeriesTC-SMBT
StandardsASTM;PSIT
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionCloth
Tape Backing MaterialPolyolefin Coated Cloth
Tape ColorWhite
Tape Tensile Strength (lbs/inch)77
Tape Thickness (mil)6
Tape TypeMirror Backing Protective Cloth Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of polyolefin-coated, cloth-backed tape provide a protective backing for mirrors. This tape is applied to the back of a mirror and prevents the glass from shattering if broken. Mirror backing tape is intended for long-term use as a safety precaution.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Adhesion to Steel 31 oz/in Tape Brand Approved Vendor Clean Removal Time Not Rated Assembly Manufacturing General Maintenance Repair Warehouse Environment Indoor and Outdoor Imperial Tape Length 33 1/4 yd Imperial Tape Width 12 in Continuous Roll Series TC-SMBT Tape Adhesive Material Acrylic Tape Backing Material Polyolefin Coated Cloth Tape Color White Tape Thickness 6 mil Mirror Backing Protective Cloth Tape Maximum Tape Performance Temperature Not Rated

Ulasan Produk

Tidak ada ulasan