Non Brand Megohmmeter

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC41113628
Alert TypeLight
Auto Power OFFYes
Auto RangingYes
Backlit Digital DisplayYes
Battery ChemistryCarbon Zinc
Battery SizeC
Bluetooth CompatibleNo
CAT Safety RatingCAT II 1000V; CAT III 600V
Capacitance Auto DischargeYes
Data loggerYes
Digital Memory Capacity32KB
Display Screen TypeLCD
Display Size (inch)5
Display TypeDigital
Includes(2) Plugs Test Lead to One Alligator Clip(8) 1.5V C BatteriesTool Box
Includes BatteriesYes
Input Impedance (MΩ)10
Insulation Resistance Range0.1 megaohm to 10 gigohm
Insulation Resistance Resolution0.1 megaohm to 10 gigaohm
Live Circuit Voltage (V)>25 (AC)
Low Resistance Range0.1 to 999.9 ohm
Maximum AC Voltage Measured (V)750
Maximum DC Voltage Measured (V)1000
Maximum Insulation Resistance10 gigohm
Maximum Operating Temperature (°F)104
Minimum AC Voltage Measured (V)30
Minimum DC Voltage Measured (V)30
Minimum Insulation Resistance0.1 megaohm
Minimum Operating Temperature (°F)14
Number of Batteries Required8
Number of Digits4
Number of Records Stored18
Operating Voltage (V)12
PI/DAR TestingYes
Parameters MeasuredAC Voltage, DC Voltage, Insulation Resistance, Low Resistance
Pass/Fail Selection LimitsYes
Power SourceBatteryDC Adapter
Remote Test Probe IncludedNo
Resistance Accuracy1% ± 3 digits up to 999.9 ohm; 3% ± 5 digits 1 kiloohm to 100 megaohm; 5% ± 5 digits over 100 megaohm
Test Current (mA)<2
Test Lead Length (inch)47
Test Voltage (V)100 (DC); 250 (DC); 500 (DC); 1,000 (DC);
Testing FunctionAC/DC Voltage; Insulation Resistance; Low Resistance
Timed Ramp Voltage TestNo
Tool Height (inch)3.6
Tool Length (inch)8
Tool Width (inch)6.1
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Megohmmeters with built-in data logging capability record and store data without connecting to an external device like a smartphone or PC. Data can later be retrieved and stored for analysis.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Megohmmeter Backlit Digital Display Yes Bluetooth Compatible No CAT Safety Rating CAT II 1000V CAT III 600V Calibration Certificate None Capacitance Auto Discharge Yes Display Type Digital Dustproof No Greater Than 30V Warning No Includes (2) Plugs Test Lead to One Alligator Clip (8) 1.5V C Batteries Tool Box Insulation Limit Alarm No Maximum Insulation Resistance 10 gigohm Minimum Insulation Resistance 0.1 megaohm PI/DAR Testing Yes

Ulasan Produk

Tidak ada ulasan