Non Brand Masonry & Tile-Cutting Hole Saw

Sebelum PPN:
Rp879.900 - Rp1.799.900
Spesifikasi
UNSPSC27112826
Arbor DesignBuilt-In
Material CutFiberglass; Floor Tile; Glass; Granite; Marble; Mirrors; Natural Stone; Porcelain; Pottery; Slate; Wall Tile
Max. Cutting Depth (inch)1/2
Primary Material ApplicationMasonry and Tile
Shank Size (inch)1/4 (Round)
Teeth Per InchContinuous Grit
Tooth MaterialDiamond Grit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These masonry- and tile-cutting hole saws have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hole Saw Primary Material Application Masonry and Tile Materials Cut Fiberglass Floor Tile Glass Granite Marble Mirrors Natural Stone Porcelain Pottery Slate Wall Tile Arbor Design Built-In Tooth Material Diamond Grit Saw Dia 7/8 in Teeth per Inch Continuous Grit Max Cutting Depth 1/2 in Impact Rated No Shank Size 1/4 in Round

Ulasan Produk

Tidak ada ulasan