Non Brand Machine Guard Component

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC56101510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-access welded-wire machine guard components do not require bolts, clips, or other hardware to assemble. Brackets on the panels slip onto protruding pins on the posts to connect them and form barriers that keep people away from moving machinery and hazardous processes in industrial facilities. The panels can be lifted off to provide quick access to the area on the inside of the machine guard. The panels consist of crossed wires that are welded everywhere they intersect to form a mesh. Welded-wire panels are more durable and stable than woven-wire panels. They will not unravel if they are cut to accommodate pipes and other obstacles.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Mesh Panel Black Steel Powder Coated Overall Width 63 in Overall Height 84 in Wire Mesh Opening Height 1 1/2 in Wire Mesh Opening Width 1 1/2 in Full Height Includes (2) Safety Nuts Includes Mounting Hardware Yes Wire Thickness 11/64 in Mesh Shape Square Method of Construction Welded Mounting Hardware Included (2) Bolts (2) Tri-Groove Nut (2) Washer Socket Key

Ulasan Produk

Tidak ada ulasan