Non Brand Low Temperature Chemical-Resistant EVA Tubing (Selang)

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC31231313
ApplicationAir; Chemicals; Water
Bend Radius (inch)2
ClaritySemi-Clear
ColorNatural
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationPaint or Soap Dispensing and Beverage Processing; Urinary Drain Sets
For Fluid TypeBeverages
HardnessShore A 50
Inside Diameter (inch)3/4
MaterialEthyl Vinyl Acetate
Maximum Operating Pressure (psi)35 (@ 73°F)
Maximum Operating Temperature (°F)165
Minimum Operating Temperature (°F)25
Outside Diameter (inch)1
Overall Length (ft)100
StandardsFDA CFR 21 177.1350
Stripe ColorNo Stripe
Wall Thickness (inch)0.125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVA tubing is chemical resistant for transferring anhydrous ammonia liquid, pesticides, herbicides, liquid fertilizers, and most chemicals.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tubing Application Air Chemicals Water Color Beige Hardness Shore A 50 Inside Diameter 3/8 in Jacket Color No Jacket Jacket Material No Jacket Material Ethyl Vinyl Acetate Material Trade Name Not Applicable Material Trade Number Not Applicable Maximum Operating Pressure 45 psi @ 73 Degrees F Maximum Operating Temperature 165 Degrees F Maximum Vacuum Pressure Not Applicable Outside Diameter 1/2 in Overall Length 100 ft Peristaltic Pump Compatible No

Ulasan Produk

Tidak ada ulasan