Non Brand Low Pressure Gauge

Sebelum PPN:
Rp539.900 - Rp589.900
Spesifikasi
UNSPSC41112403
Accuracy ScaleFull Scale
ApplicationPressure Detection
Case ColorBlack
Case MaterialSteel
Dial ColorWhite
Freeze Resistant MovementNo
Gauge ApplicationFor Inert Gases
Gauge Case MaterialSteel
Gauge Wetted PartsCopper
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Liquid-Filled CaseNo
Nominal Dial Size (inch)2 1/2
Operating Temperature Range Ambient (°F)-40 to 160
Panel MountableNo
Pressure Gauge TypeLow Pressure Gauge
Pressure Range TypePressure
Process Connection1/4 in NPT Male
Process Connection GenderMale
Process Connection Size (inch)1/4
Process Connection TypeNPT
Scale TypeSingle
Sensor MaterialCopper Alloy
Sensor TypeDiaphragm
Socket MaterialCopper Alloy HPb59-1
Vibration ResistanceNone
Wetted Parts MaterialCopper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These low-pressure dial gauges are used to measure inert or nonexplosive gases. They are chemical- and corrosion-resistant.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
G3997 Pressure Gauge Gauge Type Low Pressure Diaphragm Dial Size 2 1/2 in Range 0 to 3 psi Connection Size 1/4 in NPT Connection Location Lower Smallest Graduation 0.05 psi. Accuracy +/-1.5 Percent Case Material Steel Case Color Black Socket Material Copper Alloy HPb59-1 Tube Material Copper Alloy QSn4-0.3 Lens Material Polycarbonate Ring Material None Operating Temp Range -40 to 160 Degrees F For Use With Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy Series YE65

Ulasan Produk

Tidak ada ulasan

Halaman Terkait