Non Brand Light-Duty Panel-Mount Pressure Gauge

Sebelum PPN:
Rp159.900 - Rp929.900
Spesifikasi
UNSPSC41112403
Blowout Safety BackNo
Case ColorBlack
Dial ColorWhite
Freeze Resistant MovementNo
Liquid-Filled CaseNo
Non-SparkingNo
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection GenderMale
Process Connection TypeNPT
Scale TypeSingle
Vibration ResistanceNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These panel-mount contractor pressure gauges have a flange that allows them to fit securely into a panel cutout using mounting bolts on the outer flange. These gauges often fit flush with the panel or the back of the bezel flush with the panel. They are commonly used for most general purpose measurement and monitoring applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
G3996 Industrial Pressure Gauge Nominal Dial Size 4 1/2 in Accuracy +/-1.0 Percent Gauge Case Material Nylon Process Connection Type NPT Process Connection Gender Male Lens Material Tempered Glass Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Black IP/NEMA Rating Not Rated Primary Pressure Range 0 to 60 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type Panel-Mount Dial Pressure Gauge

Ulasan Produk

Tidak ada ulasan