Non Brand Leveling Plate Caster

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
UNSPSC31162701
Caster Brake TypeLeveling Pad
Caster Frame MaterialAluminium
Caster Mounting TypePlate
Caster Sub-TypeSwivel
Core ColorBlack
Frame FinishPowder Coated
Mounting Plate Bolt Hole PatternD
Non-markingYes
Number of Mounting Holes4
Number of Wheels1
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialNylon
Wheel Tread MaterialNylon
Wheel/Tread Hardness RatingHard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose leveling plate casters have lightweight aluminum frames and impact-resistant nylon wheels. They are suitable for use on furniture and equipment in high-automation manufacturing, medical, retail, and laboratory settings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Caster Mounting Type Plate Load Rating Range 0 to 299 lb Load Rating 275 lb Wheel Dia 2 in Wheel Width 1 in Inside Bolt Hole Spacing 2-9/32 in x 2-9/32 in Wheel/Tread Material Nylon Caster Brake Type Leveling Pad Core Color Black Wheel Core Material Nylon Frame Finish Powder Coated Includes Mounting Hardware General Purpose Leveling Plate Caster Mounting Bolt Dia 1/4 in Outside Bolt Hole Spacing 2-9/32 in x 2-9/32 in Swivel Raceway Type Double Ball

Ulasan Produk

Tidak ada ulasan

Halaman Terkait