Non Brand Power Cable For Lamp (Kabel Listrik)

Sebelum PPN:
Rp1.299.900 - Rp2.499.900
Spesifikasi
Conductor DesignStranded
Conductor MaterialCopper
Length (m)76
Number of Conductors2
Temperature Rating (°F)-4 to 140
Voltage (V)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lamp cord is a flexible electrical cable used to connect small, portable appliances to a power source, usually via a wall socket. Also known as zip cord, it has two conductors enclosed in an insulating jacket that are bonded together with a valley between them, so the wires can be pulled or "zipped" apart for quick separation. It is commonly used in residential and repair shop settings to fix or replace damaged cord in floor lamps, table lamps, clocks, radios, and other low-current applications. It does not include plugs on the ends of the cord.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Lamp Cord Number of Conductors 2 Wire Size 18 AWG Trade Designation SPT-1 Wire Color Brown Voltage 300 V Jacket Color Brown Length 250 ft Nominal Outside Dia 0.21 in x 0.11 in Conductor Design Stranded Conductor Material Copper Temp Rating -4 Degrees to 140 Degrees F

Ulasan Produk

Tidak ada ulasan