Non Brand Keyed Different Long Shackle Padlock

Sebelum PPN:
Rp229.900 - Rp389.900
Spesifikasi
UNSPSC46171501
Key CodeVaries
Key Locking MechanismPin Tumbler
KeyingKeyed Different
Lock Body ShapeRectangular
Locking MechanismDouble Lever Locking
Number of Keys2
Number of Locks in Pack1
Shackle ShapeRounded
Shackle TypeLong Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than chrome-plated, stainless steel, brass, covered, and aluminum lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed different, so all locks open with different keys.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Padlock Shackle Dia 1/4 in Shackle Height 2 in Shackle Width 3/4 in Shackle Material Steel Body Height 1 11/32 in Body Width 1 9/16 in Body Thickness 7/8 in Body Material Steel Number of Bumpers 1 Number of Pins 4 Pin Key Type Different Control Key Registration Required No For Use With Mfr No 1803DLHWWG Body Color Silver Body Dia 1 9/16 in Body Finish Laminated Weather Resistant No High Security No Interchangeable Core No Non Removable Key No

Ulasan Produk

Tidak ada ulasan