Non Brand Set Mata Bor Jobber Length

Sebelum PPN:
Rp15.999.900 - Rp44.999.900
Spesifikasi
UNSPSC27112801
Coolant FedCoolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle25°
Material - MachiningCarbide
Material Grade - MachiningC2
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Smallest Drill Bit Size (inch)1/16
Spiral DirectionRight Hand
StandardsNot Rated
Web ConstructionSplit
Web ThinningThinned

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain carbide jobber-length drill bits, which provide excellent hardness, wear resistance, and heat resistance. Carbide drill bits are harder than high-speed steel or cobalt jobber-length drill bits. They require a rigid setup such as a fixed-spindle machine. The bits create precise holes with a smooth finish and often eliminate the need for reaming the holes after drilling. These sets include multiple drill bits in a range of sizes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Jobber Drill Bit Set Number of Drill Bits 15 Drill Bit Point Angle 118 Degrees Material - Machining Carbide Finish - Machining Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan