Non Brand HVAC Relay

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC39121535
Agency CompliancecURus
Coil Volts24
Depth (inch)4
Full Load Amps @ 120VAC (A)12
Full Load Amps @ 208V (A)6
Full Load Amps @ 240VAC (A)6
Height (inch)1
Horsepower (HP)3/4
IncludesTransformer and Relay
Locked Rotor Amps @ 120V (A)60
Locked Rotor Amps @ 208V (A)35
Locked Rotor Amps @ 240V (A)35
MountingJunction Box
Transformer Primary (V)120
Transformer Secondary (V)24
Type4x4 Junction Box Mount
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor sinks have a large basin that collects waste from dishwashers, fryers, and other equipment in commercial kitchens, restaurants, and food preparation areas. Also called floor drain basins, they allow liquid waste to drain into the plumbing system, but keep debris and solid waste captured in the basin from clogging drain lines. These floor sinks and replacement parts install flush to floors and may include a full or partial grate.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Relay Coil Volts 24 Switch Type DPST 1 1/2 hp HP 30 A 30 A 30 A Full Load Amps @ 240VAC 125 A 30 A 30 A Full Load Amps @ 277V 125 28 VA 15 VA 2 1/4 in 2 1/4 in 2 1/4 in Universal Mounting For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors Waste Dispensers and Submersible Pumps cULus

Ulasan Produk

Tidak ada ulasan