Non Brand HVAC & Boiler Gauge

Sebelum PPN:
Rp329.900 - Rp2.399.900
Spesifikasi
Dial ColorWhite
Process Connection GenderMale
Process Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heavy-duty industrial gauges are used to monitor system pressure for boiler and control rooms. They are typically used in commercial applications to measure pressure in air, steam, oil, and fresh water systems.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Process Compound Gauge Nominal Dial Size 6 in Accuracy +/-0.5 Percent Gauge Case Material Cast Aluminum Process Connection Type NPT Process Connection Gender Male Lens Material Glass Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Black IP/NEMA Rating Not Rated Primary Pressure Range 30 to 0 to 60 Dry Dampening Feature None Vibration Resistance None Dial Color White Pressure Gauge Type HVAC Dial Pressure Gauge Liquid-Filled Case No

Ulasan Produk

Tidak ada ulasan