Non Brand High-Temperature Silica Tape (Lakban Tahan Panas)

Sebelum PPN:
Rp1.899.900 - Rp4.699.900
Spesifikasi
UNSPSC31201523
Maximum Tape Performance Temperature (°F)1800
Minimum Tape Performance Temperature (°F)0
Product FormContinuous Roll
StandardsMil Spec
Tape Backing ConstructionCloth
Tape Backing MaterialSilica
Tape ColorTan
Tape Sub-TypeHigh-Temperature
Tape TypeCloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This silica tape protects electrical cables, pipe, and other equipment from extreme heat and penetration caused by welding splatter or molten metal. It has woven edges that will not unravel, making it suitable for reinforcing edging on furnace curtains. This high-temperature resistant tape is useful in welding and metal processing applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Tape Brand AVSIL Imperial Tape Length 50 ft Imperial Tape Width 2 in Continuous Roll Series WT36CH Tape Backing Material Silica Tape Color Tan Tape Sub-Type High-Temperature Tape Thickness 1.6 mil Cloth Maximum Tape Performance Temperature 1 800 Degrees F Metric Tape Length 30.5 m Metric Tape Width 50.8 mm Tape Adhesive Format Non-Adhesive Standards Mil Spec Tape Backing Construction Cloth Tape Tensile Strength Not Rated Tape Resistance Properties High Temperature-Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait