Non Brand Headed Press-Fit Drill Bushing

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC31171603
Bushing CodeH
Bushing Head TypeHeaded
Decimal Equivalent1
Drill Bushing Wall TypeStandard Wall
Drill Size (inch)1
Head Diameter (inch)1 63/64
Head MaterialHigh Speed Steel
Head TypeYes
Heat treatmentThrough Hardened
Inside Diameter (inch)1
Inside Diameter Tolerance (inch)+0.0002 /+0.0006
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Outside Diameter (inch)1 3/4
Outside Diameter Tolerance (inch)+0.0023 /+0.0019
Overall Length (inch)2 1/8
Rockwell HardnessRC 62-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wire-size drill bits come in standard sizes that correspond to American Wire Gauge (AWG) sizes. The larger the wire size, the smaller the bit. These drill bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. The bits' spiral flutes evacuate chips as the bits drill into a workpiece, and their straight shank installs into a drill chuck or similar toolholder.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Headed Press-Fit Drill Bushing (H) Standard Wall Headed Fractional Inch 1/4 in

Ulasan Produk

Tidak ada ulasan