Holz technic Aluband Waterproof Tape (Selotip Anti Bocor)

Sebelum PPN:
Rp369.900 - Rp8.099.900
Spesifikasi
Widht (mm)50
Totat Thickness (mm)0.06
Tear Strength (N/cm)25
Expansion Capacity (%)5
Adhesiveness (N/cm)Approx. 100 m
Application Temperature (°C)> -10
Length (m)50
Reaction to FireClass B1 (DIN4102-1) Class E (EN13501)
Storage Temperature (°C)15 / +30
Temperature Resistance (°C)-40 / +130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HEAT-RESISTANT UP TO 130°C
The combination of glue and aluminium carrier makes it possible to
achieve very high thermal stability without compromising the glue adhesion and viscosity.
VERSATILE
Applicable on thermo-hydraulic structures, thanks to the high thermal
reflectance and the glue that guarantees excellent adhesion.
Feature
VAPOUR BARRIER
The aluminium carrier offers very high vapour
protection and watertightness and is therefore
ideal in combination with the BARRIER ALU
line and in plant engineering applications.

Ulasan Produk

Tidak ada ulasan