Aditeg Signal Generator

Sebelum PPN:
Rp5.999.900
Spesifikasi
Stability± 0.5% / 5 hours
Output Impedance± 0.5% ( < 10 MHz); 10% (>10MHz )
Amplitude Resolution (mV)1
Output amplitude>2V -9.99V ~ 9.99V
Flatness of Amplitude± 0.5% ( < 10 MHz); 10% (>10MHz )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specification Aditeg ASG 2015 DDS Signal Generator :
- Sine Wave Harmonic Suppression ≥ 45 dBc ( <1MHz) ≥ 40 dBc (1MHz – 20Mhz )
- Total Harmonic Distortion < 0.8% ( 20 Hz-20KHz.0dBm)
- Square/ Pulse Wave Overshoot ≤ 5%
- Pulse Wave Duty Cycle Adjustment 0.1% – 99.9%
- Sine Wave Amplitude Frequency ≤ 10 MHz ; 2 mV-20Vpp ; 10 MHz ≥ Freq ≤ 30 MHz 2 mV-10 Vpp ; Freq ≥ 30 MHz 2 mV-5V pp
- Square / Triangle Freq ≤ 10 MHz 2 mV-20Vpp
- Wave Amplitude 10 MHz ≥ Freq ≤ 30 Mhz 2 mV-5Vpp
Feature
- Sine, square, Triangle wave :0~15 Mhz
- Puls wave freq TTL Digital Wave Freq Arbitrary wave freq 0-6 Mhz
- Puls width adjustment 150nS ~ 4000S
- Square wave rise time ≤ 25 nS
- Min Freq Resolution 0.01 µHz (0.00000001Hz)
- Accuracy± 20ppm , stability±1ppm/3 hours
- Wave Form Type Sine/Square/Pulse
- Length 2048 points
- Sampling Rate 266 Msa/s
- Vertical Resolution 14 bits

Ulasan Produk

Tidak ada ulasan