HighPoint New One Series Join Top Desk

Sebelum PPN:
Rp729.900
Spesifikasi
Dimensions (WxDxH) (cm)208x124x75
MaterialLaminated particle board thickness 25 mm
Capacity (kg)20
ColorBeech & Black
Handle MaterialAluminium profile
Board Thickness (mm)Top Table 25 Modesty Panel 18 Table Leg 25 / 18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recreating office system legacy with robust construction, while maintaining classic bull nose profile into timeless furniture Specification Material : Particle Board density 680 kg/m3 Board thickness : Top Table 25 mm Modesty Panel 18 mm Table Leg 25 mm / 18 mm Top table profileHalf Rounded ( Bull nose profile ) Profiling process : Soft Forming Laminate material : Decorative Paper Melamine Coated Edging material : Plastic Molding Handle Material : Aluminium profile

Ergonomic edging ( bullnose profile ), Heat resistant, Scratch resistant, Easy to clean

Ulasan Produk

Tidak ada ulasan