SKF Single Row Angular Contact Ball Bearing Super-Precision CD/P4A Series (Laher)

Sebelum PPN:
Rp2.099.900 - Rp16.999.900
Spesifikasi
Contact Angle (°)15
CoatingWithout
DesignHigh-capacity D
LubricantNone
Matched ArrangementNo
Number of Rows1
SealingWithout
Tolerance ClassP4A
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These super-precision, high-capacity, single row angular contact ball bearings, with 15° contact angle, accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures.
Feature
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness

Ulasan Produk

Tidak ada ulasan