SKF Single Row Angular Contact Ball Bearing BECBY Series

Sebelum PPN:
Rp1.299.900 - Rp12.999.900
Spesifikasi
Contact Angle (°)40
Contact TypeNormal contact (two-point contact)
Locating Feature, Bearing Outer RingNone
Matched ArrangementNo
Number of Rows1
Ring TypeOne-piece inner and outer rings
Tolerance ClassClass P6 (P6)
Universal Matching BearingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Feature
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Ulasan Produk

Tidak ada ulasan