SKF NU ECKP/C3 Type Single Row Cylindrical Roller Bearing

Sebelum PPN:
Rp839.900 - Rp1.399.900
Spesifikasi
Bore TypeTapered 1:12
CageNon-metallic
CoatingWithout
Locating Feature, Bearing Outer RingNone
Loose FlangeNone
LubricantNone
Number of Flanges, Outer Ring2
Radial Internal ClearanceC3
SealingWithout
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. The tapered bore enables the bearings to be mounted on a tapered shaft seat or on a cylindrical shaft seat using an adapter or withdrawal sleeve. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Ulasan Produk

Tidak ada ulasan