SKF NJ ECM Type Single Row Cylindrical Roller Bearing

Sebelum PPN:
Rp1.199.900 - Rp17.999.900
Spesifikasi
Bore TypeCylindrical
CoatingWithout
Locating Feature, Bearing Outer RingNone
Loose FlangeNone
LubricantNone
Number of Flanges, Inner Ring1
Number of Flanges, Outer Ring2
SealingWithout
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Ulasan Produk

Tidak ada ulasan