SKF Double Row Angular Contact Ball Bearing With Two-Piece Inner Ring And Relubrication Feature D Type

Sebelum PPN:
Rp78.999.900
Spesifikasi
Bore Diameter (mm)150
Outside Diameter (mm)225
Width (mm)73
Contact Angle (°)40
Basic Dynamic Load Rating (kN)182
Basic Static Load Rating (kN)265
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
Axial Internal ClearanceNSTD
Bearing MaterialBearing Steel
CageMachined Metal
CoatingWithout
Contact TypeNormal contact (two-point contact)
Limiting Speed (rpm)2000
Locating Feature, Bearing Outer RingNone
Matched ArrangementNo
Number of Rows2
Reference Speed (rpm)1700
Ring TypeOne-piece inner and outer rings
SealingWithout
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearing, with two-piece inner ring and relubrication feature, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement. The two-piece inner ring enables incorporation of more balls, resulting in higher load carrying capacity. The annular lubrication groove and holes in the outer ring facilitates relubrication.
Feature
- Accommodate very high axial loads in both directions, radial loads, and tilting moments
- Relubrication feature
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Ulasan Produk

Tidak ada ulasan