SKF Double Row Angular Contact Ball Bearing With Seals or Shields A-2Z/C3MT33 Type (Laher)

Sebelum PPN:
Rp999.900 - Rp9.499.900
Spesifikasi
Contact Angle (°)30
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
CoatingWithout
Locating Feature, Bearing Outer RingNone
Matched ArrangementNo
Number of Rows2
Ring TypeOne-piece inner and outer rings
SealingShield on both sides
Sealing TypeNon-contact

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Feature
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life

Ulasan Produk

Tidak ada ulasan