SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type

Sebelum PPN:
Rp499.900
Spesifikasi
Bore Diameter (mm)10
Outside Diameter (mm)30
Width (mm)14
Contact Angle (°)30
Basic Dynamic Load Rating (kN)7.61
Basic Static Load Rating (kN)4.3
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
Axial Internal ClearanceC3
Bearing MaterialBearing Steel
CageNon-metallic
CoatingWithout
Contact TypeNormal contact (two-point contact)
Limiting Speed (rpm)24000
Locating Feature, Bearing Outer RingNone
Matched ArrangementNo
Number of Rows2
Reference Speed (rpm)26000
Ring TypeOne-piece inner and outer rings
SealingWithout
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Feature
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Ulasan Produk

Tidak ada ulasan