SKF Deep Groove Ball Bearing ZZ/C3 Series (Laher)

Sebelum PPN:
Rp2.299.900 - Rp3.499.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeCylindrical
CageSheet metal
CoatingWithout
Filling SlotsWithout
Locating Feature, Bearing Outer RingNone
Matched ArrangementNo
Number of Rows1
Radial Internal ClearanceC3
SKF Performance ClassSKF Explorer
SealingShield on both sides
Sealing TypeNon-contact
Tolerance ClassNormal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Feature
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Ulasan Produk

Tidak ada ulasan