DARTEK Cordless Angle Grinder

Sebelum PPN:
Rp2.099.900
Spesifikasi
Battery (V/Ah)20/4.0 x 2
Hole Diameter of Wheel (mm)16
Maximum Wheel Diameter (mm)100
No Load Speed (rpm)3500/6200/8500
Spindle ThreadM10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent brushless motor for efficiency, endurance, and compactness
Super slim handle and lightweight design
Optimized battery cell management ensures high efficiency and long lifetime
Three speed regulation

Accessories: Battery Charger
Battery Pack 2
Wrench
Auxiliary handle
Carry bag

Ulasan Produk

Tidak ada ulasan