Rothenberger Multipurpose Hole Saw

Sebelum PPN:
Rp1.099.900 - Rp2.299.900
Spesifikasi
UNSPSC27112826
Arbor DesignNot Included
Maximum Cutting Depth (mm)38
Primary Material ApplicationGeneral Purpose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multipurpose hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Feature
Hole Saw Primary Material Application General Purpose Materials Cut Aluminum Brass Bronze Plastic Stainless Steel Steel Arbor Design Not Included Tooth Material Cobalt 8 Saw Dia 7 in Max Cutting Depth 38 mm

Ulasan Produk

Tidak ada ulasan