MORSE Holesaw Masonry & Tile-Cutting (Gergaji Lubang)

Sebelum PPN:
Rp369.900 - Rp1.699.900
Spesifikasi
UNSPSC27112826
Impact RatedNo
Primary Material ApplicationMasonry and Tile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These masonry- and tile-cutting hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Feature
Hole Saw Primary Material Application Masonry and Tile Materials Cut Acoustic Tile Brick Cast Iron Cement Board Ceramics Cinderblock Composites Fiberglass Formica Particle Board Arbor Design Not Included Tooth Material Tungsten Carbide Grit Saw Dia 2 1/2 in Teeth per Inch Gulleted Max Cutting Depth 1 7/8 in Impact Rated No Thread Size 5/8 In.-18 Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ulasan Produk

Tidak ada ulasan