DEWALT Corded Screw Gun

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900 - Rp11.999.900
Spesifikasi
UNSPSC27112710
Chuck Size (inch)1/4
Drive Size (inch)1/4
Handle TypePistol Grip
Power SourceCorded
ReversibleYes
Throttle TypeTrigger
Variable SpeedYes
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal-fastening screw guns drive sheet metal screws and other metal-to-metal or metal-to-wood fasteners such as Tek screws to install metal panels, roofing, siding, and trim. They provide more torque than drywall screw guns to power through metal surfaces.
Feature
Screw Gun Power Source Corded Torque Range 132 in-lb Max Torque 132 in-lb Free Speed 2 000 RPM Drive Size 1/4 in Screwdriver Type Metal Fastening Screw Gun Chuck Size 1/4 in Clutch Type Auto Adjustable Reversible Yes Variable Speed Yes Cord Length 8 ft Current 6.5 A Application Deck/Subfloor Installation Drywall Self Drilling Fasteners In Steel Voltage 120V AC Handle Type Pistol Grip Handle Material Steel Housing Material Steel Throttle Type Trigger Tool Weight 3.7 lb

Ulasan Produk

Tidak ada ulasan