Applied Biosystems PCR Cap MicroAmp Optical 8-Strip (Tabung Eppendorf)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Certifications/ComplianceCertified DNA/Rnase Free
MaterialPolypropylene
ColorOptical
Volume (Metric) (mL)0.2
For Use With (Equipment)Thermal Cyclers or Real-Time PCR Systems
Closure TypeOptically Clear Flat Caps
No. of Wells48/96
Product LineMicroAmp™
Reaction SpeedFast
format300 Strip Tubes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MicroAmp™ Optical Cap Strips are designed to fit on MicroAmp™ tube strips and 96-well plates. They have a flat-top profile and are suitable for real-time PCR. For end-point PCR applications, please see our MicroAmp™ Cap Strips (e.g., cat. no. N8010535), which have a domed-top profile.



Minimize Evaporation
Use MicroAmp™ Caps Strips to seal the tubes containing your precious samples. This will reduce the possibility of contamination among sample wells and help ensure reliable results.

Easy to Use
Use the MicroAmp™ Cap Installing Tool to push the caps down and form a tight seal. When ready, just peel away the caps using the tabs at the end.

The Optical caps have been redesigned with improved features. The new design has an improved sealing geometry while still featuring excellent optical clarity and low fluorescent background.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature

Will not interfere with sample reading
Provides tight seal to minimize evaporation
Easy to apply and remove

Ulasan Produk

Tidak ada ulasan