Applied Biosystems PCR Tube MicroAmp Fast Reaction 8-Strip (Tabung Eppendorf)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Certifications/ComplianceCertified DNA/Rnase Free
MaterialPolypropylene
ColorOptical
Volume (Metric) (mL)0.15, 0.1 (working)
For Use With (Equipment)Thermal Cyclers or Real-Time PCR Systems
Closure TypeNot Included
No. of Wells96
Product LineMicroAmp™
Reaction SpeedFast
format125 Strip Tubes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applied Biosystems™ MicroAmp™ plastic consumables are optimized to provide unmatched temperature accuracy and uniformity for fast, efficient, oil-free PCR amplification. The MicroAmp™ Fast 8-Tube Strip fits snugly in the Veriti™ Fast 96-Well Thermal Cycler, maximizing thermal conductivity and providing precise control of cycling temperatures. It requires use of the MicroAmp™ Fast 96-Well Tray.



Amplify in as little as 25 minutes
The Applied Biosystems™ fast PCR system, comprising pre-mixed AmpliTaq Gold™ or GeneAmp™ Fast PCR Master Mix, specially designed microplates and tubes, and the Veriti™ 96-Well Thermal Cycler, considerably reduces PCR amplifications times. Now you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes, and in some cases, in as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features of MicroAmp™ Fast 8-Tube Strips:

Enhance thermal conductivity, enabling precise control of cycling temperatures
Ensure reproducible, specific, and sensitive results
Reduce PCR amplification time from 2 hours to as little as 25 minutes when used with the Veriti™ 96-Well Thermal Cycler

Ulasan Produk

Tidak ada ulasan