RIP-TIE Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp919.900
Spesifikasi
UNSPSC39121703
Closure TypeWrap
ColorBlack
Flame retardantNo
Length (inch)6
MarkingYes
MaterialNylon
Max. Bundle Diameter (inch)1.5
Maximum Temperature Rating (°F)200
Minimum Temperature Rating (°F)-70
MountableNo
Temperature Range (°F)-70 to 200
Tensile Strength (lbs)90
Thickness (inch)0.13
Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Write-on hook-and-loop cable ties wrap around wire and cable and fasten on themselves to secure the bundles, and they have a write-on label so users can quickly identify different bundles. These cable ties are also flexible, reusable, and adjustable for bundles that frequently change size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hook-and-Loop Cable Tie Individual Wrap Tensile Strength 90 lb Width 1 in Closure Type Wrap Length 6 in Mountable No Package Style Individual Color Black Thickness 0.13 in Material Nylon Flame Retardant No Max Bundle Dia 1.50 in Includes Ties for Attachment to Cable Marking Yes Max Temp Rating 200 Degrees F Min Temp Rating -70 Degrees F Temp Range -70 Degrees to 200 Degrees F Package Quantity 10

Ulasan Produk

Tidak ada ulasan