Greenlee Wood-Cutting Hole Saw Kit (Gergaji Lubang)

Sebelum PPN:
Rp3.699.900 - Rp9.999.900
Spesifikasi
UNSPSC27112826
Impact RatedNo
Material CutAluminium, Fiberglass, Plastic, Steel, Tin, Wood
Max. Cutting Depth (inch)1 5/8
Primary Material ApplicationWood
Tooth MaterialBi-Metal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
Feature
Hole Saw Kit Primary Material Application Wood Materials Cut Aluminum Fiberglass Plastic Steel Tin Wood Arbor Design Not Included Tooth Material Bi-Metal Max Cutting Depth 1 5/8 in Impact Rated No Number of Hole Saws 4 Saw Size Range 2 1/2 in to 4 in Hole Saw Sizes (Hole Saws) 3 in 3 5/8 in 4 1/8 in 4 3/4 in Shank Size 1/2 in Hex Number of Pieces 6

Ulasan Produk

Tidak ada ulasan