OK INDUSTRIES Wire Wrapping Wire

Rating:
100% of 100
(1)
Sebelum PPN:
Rp719.900 - Rp1.299.900
Spesifikasi
UNSPSC26121517
Conductor MaterialSilver Plated Oxygen-free High Thermal Conductivity Copper
Length (ft)100
StandardsUL 1422
Temperature Rating (°F)221

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spooled wrapping wire is a flexible wire that comes wound on a spool so a worker can cut just the amount they need and control waste. This conductive, oxygen-free copper wire is used to create electronic circuit boards without any soldering. It is suitable for cut, strip, and wrap applications, such as on a production line.
Feature
Spooled Wrapping Wire Wire Size 28 AWG Jacket Material Kynar(R) Wire Color Blue Length 100 ft Jacket Color Blue Nominal Outside Dia 0.024 in Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper Temp Rating 221 Degrees F Standards UL 1422

Ulasan Produk

Halaman Terkait