XCELITE Wire Stripper & Cable Slitter

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC27111510
Adjustment MechanismAutomatic
ApplicationStripping
Body MaterialPlastic
Cutting Capacity (AWG)32 to 10
For Insulation MaterialPTFE; PVC
For Wire/Cable TypeSolid Wire; Stranded Wire
Grip MaterialPlastic
Grip StylePlain
Handle StyleAngled
InsulatedNo
Jaw Opening TypeSpring Return
Max. Stripping Capacity - Solid Wire (AWG)10
Max. Stripping Capacity - Stranded Wire (AWG)10
Max. Wire/Cable Diameter (ga)10
Min. Stripping Capacity - Solid Wire (AWG)32
Min. Stripping Capacity - Stranded Wire (AWG)32
Min. Wire/Cable Diameter (ga)32
Overall Length (inch)8
Stripping Capacity - Solid Wire (AWG)10; 12; 14; 16; 18; 20; 22; 24; 26; 28; 30; 32;
Stripping Capacity- Cable (AWG)32 to 10
Stripping Capacity- Stranded Wire (AWG)10; 12; 14; 16; 18; 20; 22; 24; 26; 28; 30; 32
Tether ReadyNo
TypeElectrical Wire Strippers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Squeezing the handles of these wire strippers presses the cutting blades around the wire so the insulation can be cut and pulled off in a single motion. These grip-and-strip tools accept a range of wire sizes.
Feature
Wire Stripper Stripping Capacity - Solid Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG 26 AWG 28 AWG 30 AWG 32 AWG Stripping Capacity- Cable 32 to 10 AWG Stripping Capacity- Stranded Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG 26 AWG 28 AWG 30 AWG 32 AWG Type Electrical Wire Strippers For Wire/Cable Type Solid Wire Stranded Wire Cutting Capacities 32 to 10 AWG Handle Style Angled Insulated No Adjustment Mechanism Automatic

Ulasan Produk

Tidak ada ulasan