IRWIN VISE-GRIP Wire Stripper & Cable Slitter

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27111510
ApplicationCrimping; Cutting; Stripping
Connectors CrimpedInsulated Connectors; Noninsulated Connectors; Terminals
Cutting Capacity (AWG)24 to 10
For Wire/Cable TypeSolid Wire; Stranded Wire
Gauges Crimped22 AWG (Insulated); 22 to 10 AWG (Noninsulated); 7 to 9mm (Terminals)
Grip StyleDeluxe Cushion
InsulatedNo
Max. Stripping Capacity - Solid Wire (AWG)10
Max. Stripping Capacity - Stranded Wire (AWG)10
Max. Wire/Cable Diameter (ga)10
Min. Stripping Capacity - Solid Wire (AWG)24
Min. Stripping Capacity - Stranded Wire (AWG)24
Min. Wire/Cable Diameter (ga)24
Overall Length (inch)8
StandardsMeets Or Exceeds ANSI/ASTM And DIN Specifications
Stripping Capacity - Solid Wire (AWG)10; 12; 14; 16; 18; 20; 22; 24;
Stripping Capacity- Stranded Wire (AWG)10; 12; 14; 16; 18; 20; 22; 24
Tether ReadyNo
Tool FunctionCrimpCut
TypeElectrical Wire Strippers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Squeezing the handles of these wire strippers presses the cutting blades around the wire so the insulation can be cut and pulled off in a single motion. These grip-and-strip tools accept a range of wire sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wire Stripper Stripping Capacity - Solid Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG Stripping Capacity- Stranded Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG 24 AWG Type Electrical Wire Strippers For Wire/Cable Type Solid Wire Stranded Wire Cutting Capacities 24 to 10 AWG Insulated No Adjustment Mechanism None Application Crimping Cutting Stripping Connectors Crimped Insulated Connectors Noninsulated Connectors Terminals

Ulasan Produk

Tidak ada ulasan