CHANNELLOCK Wire Stripper & Cable Slitter

Sebelum PPN:
Rp499.900 - Rp669.900
Spesifikasi
UNSPSC27111510
ApplicationCutting; Stripping
Body MaterialPlastic
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleStandard
InsulatedNo
Max. Stripping Capacity - Solid Wire (AWG)10
Max. Stripping Capacity - Stranded Wire (AWG)10
Max. Wire/Cable Diameter (ga)10
StandardsASME
Tether ReadyNo
Tool FunctionCut
TypeElectrical Wire Strippers
Wire Stripper LocationNose Side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
Feature
Wire Stripper Stripping Capacity - Solid Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Stripping Capacity- Stranded Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Type Electrical Wire Strippers For Wire/Cable Type Coax Cable Cutting Capacities 10-24 (Bolts) 10-32 (Bolts) 22 to 10 AWG 4-40 (Bolts) 6-32 (Bolts) 8-32 (Bolts) Handle Style Standard Insulated No Wire Stripper Location Nose side Adjustment Mechanism None Application Cutting Stripping

Ulasan Produk

Tidak ada ulasan