WIHA Wire Stripper & Cable Slitter (Tang Pengupas Kabel)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC27112106
ApplicationStripping
Cutting Capacity (AWG)20 to 10
FinishBlack Anti-Glare
For Wire/Cable TypeSolid Wire; Stranded Wire
Grip StyleStandard Cushion
Handle ColorRed
Handle StyleStandard
InsulatedYes
Jaw Opening TypeSpring Return
Max. Stripping Capacity - Solid Wire (AWG)10
Max. Stripping Capacity - Stranded Wire (AWG)10
Max. Wire/Cable Diameter (ga)10
Min. Stripping Capacity - Solid Wire (AWG)20
Min. Stripping Capacity - Stranded Wire (AWG)20
Min. Wire/Cable Diameter (ga)20
Overall Length (inch)6 1/4
StandardsASTM; CSA; EN/IEC; ISO; NFPA; OSHA
Stripping Capacity - Solid Wire (AWG)10; 12; 14; 16; 18; 20;
Stripping Capacity- Cable (mm)10 to 20
Stripping Capacity- Stranded Wire (AWG)10; 12; 14; 16; 18; 20
Tether ReadyNo
TypeElectrical Wire Strippers
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sharp-edged slots in the jaws of these wire strippers match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.
Feature
Wire Stripper Stripping Capacity - Solid Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG Stripping Capacity- Cable 10 to 20 mm Stripping Capacity- Stranded Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG Type Electrical Wire Strippers For Wire/Cable Type Solid Wire Stranded Wire Cutting Capacities 20 to 10 AWG Handle Style Standard Insulated Yes Voltage Rating 1 000 V Adjustment Mechanism None Application Stripping

Ulasan Produk

Tidak ada ulasan