TEMPO COMMUNICATIONS Wire Stripper & Cable Slitter

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC27111510
Adjustment MechanismManual
ApplicationStripping
Body MaterialPlastic
For Cable DesignationTwisted Pair
For Wire/Cable TypeStranded Wire
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle StyleStandard
InsulatedNo
Overall Length (inch)8
Tether ReadyNo
TypeElectrical Cable Strippers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable strippers remove jackets from various types and sizes of data and coaxial cable. They clamp onto a cable and use their blade to slice through the jacket as the tool is rotated around the cable.
Feature
Cable Stripper Type Electrical Cable Strippers For Wire/Cable Type Stranded Wire Handle Style Standard Insulated No Adjustment Mechanism Manual Application Stripping Body Material Plastic Features Blade Depth Adjustment Blade Penetration Controlled by Tension Loop Strip length Gauge For Cable Designation Twisted Pair Grip Material Plastic Grip Style Standard Cushion

Ulasan Produk

Tidak ada ulasan