CABLE PREP Wire Stripper & Cable Slitter

Sebelum PPN:
Rp959.900 - Rp2.999.900
Spesifikasi
UNSPSC27111510
Blade MaterialSteel
For Wire/Cable TypeCoax Cable
InsulatedNo
Max. Wire/Cable Diameter (inch)1/4
StandardsSCTE
Stripping Capacity- Cable (inch)1/4
Tether ReadyNo
TypeElectrical Cable Strippers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Stripper Stripping Capacity- Cable 1/4 in Type Electrical Cable Strippers For Wire/Cable Type Coax Cable Cutting Capacities 1/4 in Insulated No Adjustment Mechanism None Application Preparation Tool Kits Blade Material Steel Features Factory Calibrated Strip Tool and Compression Tool For Cable Designation RG-59 RG-6 Includes Compression Tool Stripper Jaw Opening Type Spring Return

Ulasan Produk

Tidak ada ulasan