SK PROFESSIONAL TOOLS Wire Stripper & Cable Slitter

Sebelum PPN:
Rp929.900
Spesifikasi
UNSPSC27111510
Adjustment MechanismManual
ApplicationCrimping; Cutting; Stripping
Connectors CrimpedInsulated Connectors
Cutting Capacity (AWG)32 to 4
For Cable DesignationRG-59
For Wire/Cable TypeCoax Cable; Copper Cable; Inner Conductors; Network Cable; Nickel Ribbon Wire; Non-Metallic Sheathed Cable; Round Cable Jackets; Shielded Cable; Soft Wire; Solid Wire; Stranded Wire; Telephone Cable; UTP Cable
Gauges Crimped22 to 10 AWG (Insulated); 7 to 8mm (Auto Ignition)
Grip StyleStandard Cushion
Handle StyleStandard
InsulatedNo
Max. Stripping Capacity - Solid Wire (AWG)8
Max. Stripping Capacity - Stranded Wire (AWG)10
Max. Wire/Cable Diameter (ga)8
Min. Stripping Capacity - Solid Wire (AWG)16
Min. Stripping Capacity - Stranded Wire (AWG)18
Min. Wire/Cable Diameter (ga)18
Overall Length (inch)8
Stripping Capacity - Solid Wire (AWG)8; 10; 12; 14; 16;
Stripping Capacity- Cable (AWG)22 to 10
Stripping Capacity- Stranded Wire (AWG)10; 12; 14; 16; 18
Tether ReadyNo
Tool FunctionCut; Screw Shear
TypeMulti Functional Wire Strippers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wire Stripper Stripping Capacity - Solid Wire 8 AWG 10 AWG 12 AWG 14 AWG 16 AWG Stripping Capacity- Cable 22 to 10 AWG Stripping Capacity- Stranded Wire 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG Type Multi Functional Wire Strippers For Wire/Cable Type Coax Cable Copper Cable Inner Conductors Network Cable Nickel Ribbon Wire Non-Metallic Sheathed Cable Round Cable Jackets Shielded Cable Soft Wire Solid Wire Stranded Wire Telephone Cable UTP Cable Cutting Capacities 32 to 4 AWG

Ulasan Produk

Tidak ada ulasan