BRADY Wire Marking Label (Label Penanda Kabel)

Sebelum PPN:
Rp949.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wire Marker Book Preprinted Legend - (Minus) / (Slash) + (Plus) 0 to 90 A-Z Color Black on White Markers per Card (2) A to Z + - / 0 (4) 16 to 90 (6) 1 to 15 Material Vinyl Cloth Temp Range -40 Degrees F to 176 Degrees F Label Width Varies Within Book Label Height Varies Within Book Marker Attachment Style Repositional Self-Adhesive No of Labels 12 Label Material Vinyl Cloth Background Color White Legend Color Black Standards ASTM D 1000 ASTM D 2979

Ulasan Produk

Tidak ada ulasan

Halaman Terkait