BURNDY Wire Crimping Di & Accessories

Sebelum PPN:
Rp1.399.900 - Rp48.999.900
Spesifikasi
UNSPSC27112820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wire crimping dies fit specific series or models of Burndy crimp tools, replacing worn dies that no longer form proper crimps and allow wire to pull out of connectors. They also change dies to crimp different types of connectors. Crimping dies form slots with shapes that cradle specific types of wire connectors. They make contact with the connector and press it onto the wire for a tight hold.
Feature
Upper and Lower Crimping Die Set Compatible Connector Type YA-A YS-A Compatible Cable Type Aluminum Number of Crimping Sizes 15 Number of Pieces 15 Maximum Crimping Force 12 ton Compatible with Manufacturer Model Number PAT46 PAT750 PUADP1 Y35 Y46 Y750 Compatible with Series U Style Application Crimping Crimping Capacity 6 AWG to 750 kcmil Aluminum Upper and Lower U Style

Ulasan Produk

Tidak ada ulasan