Paladin Wire Crimping Di & Accessories

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC27112820
ApplicationElectrical Wire and Cable Crimping
Compatible with BrandCrimpALL
Compatible with Manufacturer Model NumberEK50ML
Connector Color CodeBlue, Red, Yellow
Crimping Die StyleUpper and Lower

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wire crimping dies fit specific series or models of Paladin crimp tools, replacing worn dies that no longer form proper crimps and allow wire to pull out of connectors. They also change dies to crimp different types of connectors. Crimping dies form slots with shapes that cradle specific types of wire connectors. They make contact with the connector and press it onto the wire for a tight hold.
Feature
Upper and Lower Crimping Die Compatible Cable Type Lugs Non-Insulated Terminals Number of Crimping Sizes 4 Connector Color Code Blue Red Yellow Compatible with Brand CrimpALL(R) Compatible with Manufacturer Model Number EK50ML Application Electrical Wire and Cable Crimping Crimping Capacity 10 to 8/14 to 12/18 to 16/22 to 20 AWG 6 to 10/2.5 to 4/0.75 to 1.5/0.34 to 0.50 mm2 Upper and Lower

Ulasan Produk

Tidak ada ulasan