THOMAS BETTS Wire Crimping Di & Accessories

Sebelum PPN:
Rp2.999.900 - Rp12.999.900
Spesifikasi
UNSPSC27112820
ApplicationCable Compression Lugs and Connectors
Compatible with BrandColor-Keyed
For Cable TypeCode
For Connector TypeCopper & Aluminium Connectors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wire crimping dies fit specific series or models of Thomas and Betts crimp tools, replacing worn dies that no longer form proper crimps and allow wire to pull out of connectors. They also change dies to crimp different types of connectors. Crimping dies form slots with shapes that cradle specific types of wire connectors. They make contact with the connector and press it onto the wire for a tight hold.
Feature
Upper and Lower Crimping Die Compatible Connector Type Copper Aluminum Connectors Compatible Cable Type Code Number of Crimping Sizes 1 Connector Color Code Pink Number of Pieces 2 Maximum Crimping Force 14 ton Compatible with Brand Color-Keyed Compatible with Manufacturer Model Number TBM62CR-LI TBM62PCR-LI TBM6PCR-LI TBM6UNICR-LI Application Cable Compression Lugs and Connectors Crimping Capacity 1/0 AWG Copper 2 AWG Aluminum Upper and Lower

Ulasan Produk

Tidak ada ulasan