WIHA Wire Connector & Terminal Crimper (Tang Jepit)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC27111518
AdjustabilityManual
Crimper StyleIndustrial Crimper
Crimping Capacity (AWG)30 to 6
For Connector TypeRectangular Connectors
For Terminal TypeInsulated
Grip MaterialVinyl
Includes Crimping DieNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedYes
Jaw Width (inch)1 1/50
Max. Compatible Wire Size (AWG)6
Maximum Jaw Opening (inch)1 13/20
Min. Compatible Wire Size (AWG)30
Overall Length (inch)7
Primary Crimping ApplicationElectrical Wire and Cable
StandardsASTM; CSA Certified; EN/IEC; NFPA; OSHA; VDE
Voltage Rating (V)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Crimper Crimper Style Industrial Crimper Crimping Capacity 30 to 6 AWG Compatible Connector Type Rectangular Connectors Compatible Terminal Type Insulated Minimum Compatible Wire Size 30 AWG Maximum Compatible Wire Size 6 AWG Maximum Crimping Force Not Rated Tool Length 7 in Includes Wire Cutter No Includes Wire Stripper No Insulated Yes Voltage Rating 1 000 V Adjustability Manual

Ulasan Produk

Tidak ada ulasan