POWER FIRST Wire Connector & Terminal Crimper

Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC27113201
AdjustabilityNot Adjustable
Crimper StyleRatcheting Crimper
Crimping Capacity (AWG)22; 20; 18; 16; 14; 12; 10
For Cable TypeCopper Cable
For Connector TypeWire Terminal
For Terminal TypeInsulated; Uninsulated
Grip StyleStandard Cushion
Includes Crimping DieYes
Includes Storage ContainerNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Max. Compatible Wire Size (AWG)8
Maximum Crimping Capacity (AWG)10
Min. Compatible Wire Size (AWG)22
Minimum Crimping Capacity (AWG)22
Non-SparkingNo
Number of Crimping Sizes3
Overall Length (inch)10
Primary Crimping ApplicationElectrical Wire and Cable
Tether ReadyNo
Tool Included#JD-1021, 8-1/4 in 6 Ways Crimping Tool

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kits include a crimping tool and an assortment of interchangeable dies to apply different types of connectors, terminals, and disconnects on a range of wire sizes.
Feature
Crimper Kit Crimper Style Ratcheting Crimper Compatible Cable Type Copper Cable Compatible Connector Type Wire Terminal Compatible Terminal Type Insulated Uninsulated Minimum Compatible Wire Size 22 AWG Maximum Compatible Wire Size 8 AWG Crimping Capacity 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Maximum Crimping Force Not Rated Tool Included #JD-1021 8-1/4 in 6 Ways Crimping Tool Number of Crimping Sizes 3 Primary Crimping Application Electrical Wire and Cable

Ulasan Produk

Tidak ada ulasan