CHANNELLOCK Wire Connector & Terminal Crimper

Sebelum PPN:
Rp949.900 - Rp999.900
Spesifikasi
UNSPSC27111518
AdjustabilityNot Adjustable
Body MaterialSteel
Connector Color CodeBlue
Crimper StylePliers-Style - Crimping Pliers
Crimping Capacity (AWG)22; 20; 18; 16; 14; 12; 10
For Connector TypeInsulated ConnectorsInsulated TerminalsNon-Insulated ConnectorsNon-Insulated Terminals
For Terminal TypeInsulated; Uninsulated
Includes Crimping DieNo
Includes Wire CutterYes
Includes Wire StripperNo
InsulatedNo
Jaw Width (inch)12/25
Max. Compatible Wire Size (AWG)10
Maximum Crimping Capacity (AWG)10
Min. Compatible Wire Size (AWG)22
Minimum Crimping Capacity (AWG)22
Overall Length (inch)9 1/2
Primary Crimping ApplicationElectrical Wire and Cable
StandardsASME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers-style crimpers manually squeeze their jaws around wire connectors and terminals. They are typically used for low-volume crimping jobs that don't require the repeatable results of a controlled-cycle crimper.
Feature
Crimper Crimper Style Pliers-Style - Crimping Pliers Crimping Capacity 10 AWG 12 AWG 14 AWG 16 AWG 18 AWG 20 AWG 22 AWG Compatible Connector Type Insulated Connectors Insulated Terminals Non-Insulated Connectors Non-Insulated Terminals Compatible Terminal Type Insulated Uninsulated Minimum Compatible Wire Size 22 AWG Maximum Compatible Wire Size 10 AWG Maximum Crimping Force Not Rated Tool Length 9 1/2 in Includes Wire Cutter Yes Includes Wire Stripper No Insulated No

Ulasan Produk

Tidak ada ulasan