JT EATON Wildlife Trap

Sebelum PPN:
Rp1.299.900 - Rp4.199.900
Spesifikasi
UNSPSC10191701
Indoor/Outdoor UseIndoor/Outdoor
ReusableYes
Trap StyleOne Door Trap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wildlife traps capture compatibly sized animals without injury, allowing for safe transport and relocation of nuisance animals.
Feature
Live Animal Trap Used For Rabbits Squirrels Other Medium Pest Animals Overall Length 24 in Overall Width 7 in Overall Height 8 in Material Galvanized Steel Capacity Reusable For Use On Medium Animals Application Method Indoor/Outdoor Includes Installation Instructions Weight 4.5 lb

Ulasan Produk

Tidak ada ulasan